- Flow Control Valve - Non-Compensated
- D05
- P Port - Meter In
- 20 gal/min Rated Flow
- 5000 psi Pressure
includes
- O-rings & Locating Pin
| Rated Flow [Max] | 20 gal/min |
| NFPA Size | D05 |
| Body Material | Ductile |
| Port Control | P Port - Meter In |
| Check Valve Crack Pressure | N/A |
| Valve Type | Flow Control Valve - Non-Compensated |
| Pressure [Max] | 5000 psi |
| Weight | 3.1 LB |

