- Flow Control Valve - Non-Compensated
- D08
- A & B Port - Meter Out
- 60 gal/min Rated Flow
- N/A Check Valve Crack Pressure
description
- The flow control valve allows for a metered flow in one direction, thus adjusting the speed of the application. The integral check valve allows for free flow around the metering orifice in the opposite direction.
includes
- O-rings & Locating Pin
| Check Valve Crack Pressure | N/A |
| Rated Flow [Max] | 60 gal/min |
| Valve Type | Flow Control Valve - Non-Compensated |
| Port Control | A & B Port - Meter Out |
| NFPA Size | D08 |
| Body Material | Aluminum |
| Pressure [Max] | 3000 psi |
| Weight | 14.7 LB |

