- Variable Volume Piston Pump
description
- Piston Pumps are used in applications where high pressure, high efficiency, or constant pressure are system requirements.
features
- Available in sizes 6 to 29 gpm
- Maximum pressure 3500 psi
- Quiet operation
- Maximum volume control standard
- Field repairable
- 1750 rpm
- Shaft type: keyed
- Port location: rear
| Pump Type | Variable Displacement, Pressure Compensated Axial |
| Mounting Flange | SAE B, 2 Bolt |
| Port Type | SAE |
| Pressure [Max] | 3500 psi |
| Control Type | Pressure Compensator |
| Port Location | Rear Port |
| Seal Material | Viton |
| Shaft Dia. | 0.875 in |
| Origin | Piston Pumps |
| Outlet Port | SAE-20 |
| Shaft Type | Straight w/ Key |
| Series | HPV10 |
| Mounting | Flange Mount |
| Inlet Port | SAE-20 |
| Rotation | Left Hand (CCW) |
| Displacement (in³/rev) | 1.26 |
| Shaft Style | Single Shaft |
| Weight | 37.0 LB |

