- Variable Volume Piston Pump
- 1 1/4 in Shaft
- CW Rotation
- SAE-20 Inlet/Outlet Ports
- 2.62 in³ Displacement
description
- Piston Pumps are used in applications where high pressure, high efficiency, or constant pressure are system requirements.
features
- Shaft type: keyed
- Port location: rear
- 1750 rpm
- Quiet operation
- Maximum volume control standard
- Field repairable
- Available in sizes 6 to 29 gpm
| Shaft Type | Straight w/ Key |
| Mounting | Flange Mount |
| Outlet Port | SAE-20 |
| Origin | Piston Pumps |
| Seal Material | Viton |
| Port Type | SAE |
| Rotation | Right Hand (CW) |
| Control Type | Pressure Compensator |
| Inlet Port | SAE-20 |
| Port Location | Rear Port |
| Series | HPV20 |
| Pump Type | Variable Displacement, Pressure Compensated Axial |
| Pressure [Max] | 3500 psi |
| Mounting Flange | SAE C, 2 Bolt |
| Shaft Style | Single Shaft |
| Shaft Dia. | 1.25 in |
| Displacement (in³/rev) | 2.62 |
| Weight | 67.0 LB |

