Continental Hydraulics
HPV29B30RFO1R12
SUPERSEDED TO CNTH_HPVR29B35RFO1R12A, MTRL - 113132625
Item #101817721
- Variable Volume Piston Pump
description
- Piston Pumps are used in applications where high pressure, high efficiency, or constant pressure are system requirements.
features
- Available in sizes 6 to 29 gpm
- Maximum pressure 3500 psi
- Quiet operation
- Maximum volume control standard
- Field repairable
- 1750 rpm
- Shaft type: keyed
- Port location: rear
| Pressure [Max] | 3000 psi |
| GPM @ Speed | 29 gpm @ 1750 rpm |
| Control Type | Pressure Compensator |
| Pump Type | Variable Displacement, Pressure Compensated Axial |
| Seal Material | Buna-N |
| Rotation | Right Hand (CW) |
| Mounting Flange | SAE C, 2 Bolt |
| Port Type | SAE |
| Outlet Port | SAE-20 |
| Displacement (in³/rev) | 3.78 |
| Shaft Style | Single Shaft |
| Inlet Port | SAE-20 |
| Shaft Dia. | 1.25 in |
| Shaft Type | 14 Tooth Splined |
| Origin | Piston Pumps |
| Mounting | Flange Mount |
| Port Location | Rear Port |
| Series | HPV29 |
| Weight | 86.0 LB |
