- Variable Volume Piston Pump
description
- Piston Pumps are used in applications where high pressure, high efficiency, or constant pressure are system requirements.
features
- Available in sizes 6 to 29 gpm
- Maximum pressure 3500 psi
- Quiet operation
- Maximum volume control standard
- Field repairable
- 1750 rpm
- Shaft type: keyed
- Port location: rear
| Outlet Port | SAE-12 |
| Displacement (in³/rev) | 0.88 |
| Rotation | Left Hand (CCW) |
| Shaft Type | 13 Tooth Splined |
| Shaft Dia. | 0.875 in |
| Mounting | Flange Mount |
| Port Type | SAE |
| Series | HPV6 |
| Origin | Piston Pumps |
| Inlet Port | SAE-12 |
| Port Location | Rear Port |
| Seal Material | Buna-N |
| Pump Type | Variable Displacement, Pressure Compensated Axial |
| Control Type | Load Sensing |
| Shaft Style | Single Shaft |
| Mounting Flange | SAE A, 2 Bolt |
| GPM @ Speed | 6 gpm @ 1750 rpm |
| Pressure [Max] | 3500 psi |
| Weight | 27.0 LB |

