- Level & Temperature Switch
- 1 1/4" NPT Reservoir Connection
- 12" Level Actuation
- 122 °F Temperature Actuation
description
- Monitors liquid level of the reservoir. Can be wired direct or through relays to operate electric valves or alarms.
| Electrical Connection | 1/2 in NPT |
| Level Actuation Length | 12 in |
| Reservoir Connection Size | 1 1/4 in NPT |
| Temperature Actuation | 122 °F |
| Weight | 3.0 LB |

