- Aluminum Cover Plate
- Size D03
- Crossover Circuit P to B, A to T
- w/o Gauge Port
- Inch Bolt Kit Included
| Material | Aluminum |
| Circuit | Crossover Circuit P to B, A to T |
| NFPA Size | D03 |
| Gauge Port | w/o Gauge Port |
| Bolt Kit | Inch Bolt Kit |
| Weight | 0.5 LB |
| Material | Aluminum |
| Circuit | Crossover Circuit P to B, A to T |
| NFPA Size | D03 |
| Gauge Port | w/o Gauge Port |
| Bolt Kit | Inch Bolt Kit |
| Weight | 0.5 LB |