- Steel Cover Plate
- Size D03
- Parallel Circuit
- w/o Gauge Port
- Inch Bolt Kit Included
| Gauge Port | w/o Gauge Port |
| NFPA Size | D03 |
| Material | Steel |
| Bolt Kit | Inch Bolt Kit |
| Circuit | Parallel Circuit |
| Weight | 1.0 LB |
| Gauge Port | w/o Gauge Port |
| NFPA Size | D03 |
| Material | Steel |
| Bolt Kit | Inch Bolt Kit |
| Circuit | Parallel Circuit |
| Weight | 1.0 LB |