- Steel Cover Plate
- Size D03
- Crossover Circuit P to T, Other Ports Blocked
- w/o Gauge Port
- Inch Bolt Kit Included
| Material | Steel |
| NFPA Size | D03 |
| Bolt Kit | Inch Bolt Kit |
| Gauge Port | w/o Gauge Port |
| Circuit | Crossover Circuit P to T, Other Ports Blocked |
| Weight | 1.0 LB |

