- Aluminum Cover Plate
- Size D05
- Parallel Circuit
- w/o Gauge Port
- Inch Bolt Kit Included
| Circuit | Parallel Circuit |
| Bolt Kit | Inch Bolt Kit |
| NFPA Size | D05 |
| Gauge Port | w/o Gauge Port |
| Material | Aluminum |
| Weight | 0.5 LB |
| Circuit | Parallel Circuit |
| Bolt Kit | Inch Bolt Kit |
| NFPA Size | D05 |
| Gauge Port | w/o Gauge Port |
| Material | Aluminum |
| Weight | 0.5 LB |