- Aluminum Cover Plate
- Size D05
- Parallel Circuit
- w/Gauge Port
- Inch Bolt Kit Included
| Gauge Port | w/Gauge Port |
| Circuit | Parallel Circuit |
| Material | Aluminum |
| NFPA Size | D05 |
| Bolt Kit | Inch Bolt Kit |
| Weight | 1.0 LB |
| Gauge Port | w/Gauge Port |
| Circuit | Parallel Circuit |
| Material | Aluminum |
| NFPA Size | D05 |
| Bolt Kit | Inch Bolt Kit |
| Weight | 1.0 LB |