- Aluminum Cover Plate
- Size D08
- Crossover Circuit P to T, Other Ports Blocked
- w/Gauge Port
- Inch Bolt Kit Included
| Material | Aluminum |
| Gauge Port | w/Gauge Port |
| Circuit | Crossover Circuit P to T, Other Ports Blocked |
| NFPA Size | D08 |
| Bolt Kit | Inch Bolt Kit |
| Weight | 2.0 LB |

