- 2 Station Aluminum D03 Manifold
- Series Circuit
- 2 1/8" Valve Spacing (Ports A & B)
- 3/8" NPTF Ports A & B
- 1/2" NPTF Ports P & T
description
- Parallel DO3 and DO5 aluminum manifolds for mounting Industry Standard (JIC) directional control valves.
features
- Maximum pressure 3500 psi
- Maximum flow 25 gpm
- SAE and NPT ports available
| Ports A & B Spacing | 2 1/8 in |
| Port B | 3/8 in NPTF |
| Material | Aluminum |
| Mounting Type | Foot Bracket or Flange |
| Relief Cavity | Sun Cavity T-10A |
| No. of Stations | 2 |
| Port A | 3/8 in NPTF |
| Pressure Isolation | No Pressure Isolation |
| Height | 2 15/16 in |
| Mechanical Options Code | R2, S, F |
| Length | 5.170 in |
| Circuit | Series Circuit |
| Pilot Port Size | No Pilot Ports |
| Tank Isolation | No Tank Isolation |
| NFPA Size | D03 |
| Port P | 1/2 in NPTF |
| Relief Cavity Location With Isolation | Not Applicable |
| Port T | 1/2 in NPTF |
| Ports P & T Spacing | 1 1/2 in |
| Mechanical Options | Additional P to T Ports on Bottom at First Station |
| Port Type | NPTF |
| Weight | 4.8 LB |

