- 4 Station Aluminum D05 Manifold
- Parallel Circuit
- 3 1/4" Valve Spacing (Ports A & B)
- SAE-8 Ports A & B
- SAE-12 Ports P & T
description
- Parallel DO3 and DO5 aluminum manifolds for mounting Industry Standard (JIC) directional control valves.
features
- Maximum pressure 3500 psi
- Maximum flow 25 gpm
- SAE and NPT ports available
| Mechanical Options | None |
| Circuit | Parallel Circuit |
| Pressure Isolation | No Pressure Isolation |
| Material | Aluminum |
| Height | 3 7/16 in |
| Port P | SAE-12 |
| Relief Cavity Location With Isolation | Not Applicable |
| Port T | SAE-12 |
| Mechanical Options Code | P, R2 |
| Tank Isolation | No Tank Isolation |
| Ports A & B Spacing | 3 1/4 in |
| Length | 13.310 in |
| Port B | SAE-8 |
| Port A | SAE-8 |
| No. of Stations | 4 |
| Port Type | SAE |
| NFPA Size | D05 |
| Relief Cavity | Sun Cavity T-10A |
| Pilot Port Size | No Pilot Ports |
| Ports P & T Spacing | 1 3/4 in |
| Mounting Type | Foot Bracket or Flange |
| Weight | 13.5 LB |

