- 6 Station Aluminum D05 Manifold
- Series Circuit
- 3 1/4" Valve Spacing (Ports A & B)
- 1/2" NPTF Ports A & B
- 3/4" NPTF Ports P & T
description
- Parallel DO3 and DO5 aluminum manifolds for mounting Industry Standard (JIC) directional control valves.
features
- Maximum pressure 3500 psi
- Maximum flow 25 gpm
- SAE and NPT ports available
| Pressure Isolation | No Pressure Isolation |
| Tank Isolation | No Tank Isolation |
| Mounting Type | Foot Bracket or Flange |
| Circuit | Series Circuit |
| Port A | 1/2 in NPTF |
| Relief Cavity Location With Isolation | Not Applicable |
| Ports P & T Spacing | 1 3/4 in |
| Port Type | NPTF |
| Length | 19.810 in |
| Port P | 3/4 in NPTF |
| Mechanical Options | None |
| Relief Cavity | No Relief Cavity |
| Pilot Port Size | No Pilot Ports |
| No. of Stations | 6 |
| Material | Aluminum |
| Height | 3 7/16 in |
| Mechanical Options Code | S |
| Port B | 1/2 in NPTF |
| NFPA Size | D05 |
| Ports A & B Spacing | 3 1/4 in |
| Port T | 3/4 in NPTF |
| Weight | 20.0 LB |

