- 4 Station Aluminum D08 Manifold
- Parallel Circuit
- 5 1/4" Valve Spacing (Ports A & B)
- 1" NPTF Ports A & B
- 1 1/4" NPTF Ports P & T
| Material | Aluminum |
| Relief Cavity Location With Isolation | Not Applicable |
| Tank Isolation | No Tank Isolation |
| No. of Stations | 4 |
| Pilot Port Size | No Pilot Ports |
| Mechanical Options Code | P, R3 |
| Relief Cavity | Sun Cavity T-3A |
| Length | 21 in |
| Port A | 1 in NPTF |
| NFPA Size | D08 |
| Port T | 1 1/4 in NPTF |
| Height | 4.470 in |
| Ports A & B Spacing | 5 1/4 in |
| Ports P & T Spacing | 2 1/16 in |
| Port P | 1 1/4 in NPTF |
| Mechanical Options | None |
| Port Type | NPTF |
| Mounting Type | Foot Bracket or Flange |
| Circuit | Parallel Circuit |
| Pressure Isolation | No Pressure Isolation |
| Port B | 1 in NPTF |
| Weight | 46.0 LB |

