- 3 Station Aluminum D08 Manifold
- Parallel Circuit
- 7" Valve Spacing (Ports A & B)
- SAE-16 Ports A & B
- SAE-20 Ports P & T
| Mounting Type | Foot Bracket or Flange |
| Pilot Port Size | No Pilot Ports |
| Pressure Isolation | No Pressure Isolation |
| Port T | SAE-20 |
| NFPA Size | D08 |
| Circuit | Parallel Circuit |
| Port A | SAE-16 |
| Ports P & T Spacing | 2 1/16 in |
| Mechanical Options | None |
| Length | 19 1/4 in |
| Relief Cavity | No Relief Cavity |
| No. of Stations | 3 |
| Port B | SAE-16 |
| Ports A & B Spacing | 7 in |
| Port P | SAE-20 |
| Tank Isolation | No Tank Isolation |
| Material | Aluminum |
| Port Type | SAE |
| Mechanical Options Code | P, W |
| Relief Cavity Location With Isolation | Not Applicable |
| Height | 4.470 in |
| Weight | 43.0 LB |

