- D03 Counterbalance Valve
- Port Control: A & B Port 15 gal/min Rated Flow
- Ductile Body
- 50-1,500 psi Cracking Pressure Range
| Rated Flow | 15 gal/min |
| Valve Type | Counterbalance |
| Port Control | A & B Port |
| Cracking Pressure [Max] | 1500 psi |
| NFPA Size | D03 |
| Body Material | Ductile |
| Cracking Pressure [Min] | 50 psi |
| Pressure [Max] | 5000 psi |
| Operating Pressure [Min] | N/A |
| Operating Pressure [Max] | N/A |
| Weight | 1.5 LB |

