- D03 Counterbalance Valve
- Port Control: A & B Port 15 gal/min Rated Flow
- Ductile Body
- 100-3,000 psi Cracking Pressure Range
| Valve Type | Counterbalance |
| NFPA Size | D03 |
| Cracking Pressure [Min] | 100 psi |
| Body Material | Ductile |
| Pressure [Max] | 5000 psi |
| Port Control | A & B Port |
| Rated Flow | 15 gal/min |
| Operating Pressure [Min] | N/A |
| Operating Pressure [Max] | N/A |
| Cracking Pressure [Max] | 3000 psi |
| Weight | 1.5 LB |

