- D03 Pressure Reducing Valve
- Port Control: A Port 10 gal/min Rated Flow
- Aluminum Body
- 100-3,000 psi Pressure Range
| Rated Flow | 10 gal/min |
| Body Material | Aluminum |
| Operating Pressure [Max] | 3000 psi |
| Pressure [Max] | 3000 psi |
| Valve Type | Pressure Reducing |
| NFPA Size | D03 |
| Port Control | A Port |
| Operating Pressure [Min] | 100 psi |
| Weight | 2.0 LB |

