- D03 Pressure Reducing Valve
- Port Control: B Port 10 gal/min Rated Flow
- Aluminum Body
- 100-3,000 psi Pressure Range
description
- The pressure reducing valve is used to maintain a lower secondary pressure in the circuit. The downstream pressure will remain at the preset level as long as the system pressure is higher than the secondary pressure.
| Operating Pressure [Min] | 100 psi |
| Rated Flow | 10 gal/min |
| Valve Type | Pressure Reducing |
| Operating Pressure [Max] | 3000 psi |
| Pressure Adjustment [Min] | 100 psi |
| Pressure Adjustment [Max] | 3000 psi |
| NFPA Size | D03 |
| Body Material | Aluminum |
| Pressure [Max] | 3000 psi |
| Port Control | B Port |
| Weight | 1.8 LB |

