- D03 Pressure Reducing Valve
- Port Control: P Port 10 gal/min Rated Flow
- Ductile Body
- 50-1,500 psi Pressure Range
| NFPA Size | D03 |
| Port Control | P Port |
| Operating Pressure [Min] | 50 psi |
| Valve Type | Pressure Reducing |
| Operating Pressure [Max] | 1500 psi |
| Rated Flow | 10 gal/min |
| Pressure [Max] | 5000 psi |
| Body Material | Ductile |
| Weight | 2.0 LB |

