- D03 Pressure Reducing/Relieving Valve
- Port Control: B Port 10 gal/min Rated Flow
- Ductile Body
- 50-3,000 psi Pressure Adjustment
| Port Control | B Port |
| Operating Pressure [Max] | N/A |
| NFPA Size | D03 |
| Pressure [Max] | 5000 psi |
| Valve Type | Pressure Reducing/Relieving |
| Body Material | Ductile |
| Pressure Adjustment [Max] | 3000 psi |
| Rated Flow | 10 gal/min |
| Operating Pressure [Min] | N/A |
| Pressure Adjustment [Min] | 50 psi |
| Weight | 2.0 LB |

