- D03 Relief Valve
- Port Control: P Port 15 gal/min Rated Flow
- Aluminum Body
- 50-1,500 psi Pressure Range
| Valve Type | Relief |
| Body Material | Aluminum |
| NFPA Size | D03 |
| Operating Pressure [Max] | 1500 psi |
| Pressure [Max] | 3000 psi |
| Port Control | P Port |
| Rated Flow | 15 gal/min |
| Operating Pressure [Min] | 50 psi |
| Weight | 2.0 LB |

