- D03 Relief Valve
- Port Control: P Port 15 gal/min Rated Flow
- Aluminum Body
- 100-3,000 psi Pressure Range
description
- Blocks flow from port 1 to port 2 until sufficient pressure is present at port 1 to force the pilot poppet from its seat, thus opening the valve
| Valve Type | Relief |
| Port Control | P Port |
| Operating Pressure [Min] | 100 psi |
| Pressure [Max] | 3000 psi |
| Body Material | Aluminum |
| NFPA Size | D03 |
| Rated Flow | 15 gal/min |
| Operating Pressure [Max] | 3000 psi |
| Weight | 1.8 LB |

