- D03 Sequence Valve
- Port Control: P Port 15 gal/min Rated Flow
- Aluminum Body
- 50-1,500 psi Pressure Range
description
- Blocks flow from the inlet port to the outlet port until sufficient pressure is present at the sense port to force the pilot poppet from its seat, thus opening the valve. Offers free reverse flow from the outlet port to the inlet port.
| Pressure Adjustment [Max] | 1500 psi |
| Operating Pressure [Min] | N/A |
| Rated Flow | 15 gal/min |
| NFPA Size | D03 |
| Operating Pressure [Max] | N/A |
| Pressure Adjustment [Min] | 50 psi |
| Pressure [Max] | 3000 psi |
| Port Control | P Port |
| Body Material | Aluminum |
| Valve Type | Sequence |
| Weight | 2.0 LB |

