- D03 Sequence Valve
- Port Control: P Port 15 gal/min Rated Flow
- Ductile Body
- 50-1,500 psi Pressure Range
| Rated Flow | 15 gal/min |
| Operating Pressure [Min] | 50 psi |
| Valve Type | Sequence |
| Port Control | P Port |
| Body Material | Ductile |
| Operating Pressure [Max] | 1500 psi |
| NFPA Size | D03 |
| Pressure [Max] | 5000 psi |
| Weight | 2.0 LB |

