- D05 Pressure Reducing/Relieving Valve
- Port Control: B Port 20 gal/min Rated Flow
- Aluminum Body
- 50-3,000 psi Pressure Adjustment
description
- Allows flow from the inlet port to the controlled port until pressure in the controlled port exceeds the force of the spring bias, at which point the spool will shift and restrict. This causes reduced pressure in the controlled port. The valve will maintain the same pressure as the force of the spring setting regardless of the pressure at the inlet port.
| Operating Pressure [Max] | N/A |
| Valve Type | Pressure Reducing/Relieving |
| Port Control | B Port |
| Body Material | Aluminum |
| Pressure [Max] | 3000 psi |
| Pressure Adjustment [Min] | 50 psi |
| Operating Pressure [Min] | N/A |
| Rated Flow | 20 gal/min |
| Pressure Adjustment [Max] | 3000 psi |
| NFPA Size | D05 |
| Weight | 3.0 LB |

