- D05 Pressure Reducing/Relieving Valve
- Port Control: B Port 20 gal/min Rated Flow
- Ductile Body
- 50-5,000 psi Pressure Adjustment
| Rated Flow | 20 gal/min |
| Pressure [Max] | 5000 psi |
| Port Control | B Port |
| Operating Pressure [Min] | N/A |
| Operating Pressure [Max] | N/A |
| Pressure Adjustment [Min] | 50 psi |
| Body Material | Ductile |
| Pressure Adjustment [Max] | 5000 psi |
| NFPA Size | D05 |
| Valve Type | Pressure Reducing/Relieving |
| Weight | 3.2 LB |

