- D05 Pressure Reducing/Relieving Valve
- Port Control: P Port 20 gal/min Rated Flow
- Aluminum Body
- 50-1,500 psi Pressure Adjustment
| Operating Pressure [Min] | N/A |
| Body Material | Aluminum |
| Port Control | P Port |
| Pressure Adjustment [Min] | 50 psi |
| NFPA Size | D05 |
| Pressure [Max] | 3000 psi |
| Pressure Adjustment [Max] | 1500 psi |
| Operating Pressure [Max] | N/A |
| Valve Type | Pressure Reducing/Relieving |
| Rated Flow | 20 gal/min |
| Weight | 3.2 LB |

