- D05 Relief Valve
- Port Control: P Port 20 gal/min Rated Flow
- Ductile Body
- 50-1,500 psi Pressure Range
| Rated Flow | 20 gal/min |
| Operating Pressure [Min] | 50 psi |
| Body Material | Ductile |
| Pressure [Max] | 5000 psi |
| Operating Pressure [Max] | 1500 psi |
| Valve Type | Relief |
| NFPA Size | D05 |
| Port Control | P Port |
| Weight | 3.2 LB |

