- D05 Cross Port Relief Valve
- Port Control: A & B Port 10 gal/min Rated Flow
- Ductile Body
- 50-1,500 psi Cracking Pressure Range
| Pressure [Max] | 5000 psi |
| Valve Type | Cross Port Relief |
| Body Material | Ductile |
| Rated Flow | 10 gal/min |
| Cracking Pressure [Max] | 1500 psi |
| Cracking Pressure [Min] | 50 psi |
| NFPA Size | D05 |
| Operating Pressure [Min] | N/A |
| Port Control | A & B Port |
| Operating Pressure [Max] | N/A |
| Weight | 3.2 LB |

