Skip to content Skip to navigation menu
Pilot Operated Pressure Reducing/Relieving Valve

P10LPDR08080GS

Pilot Operated Pressure Reducing/Relieving Valve
Item #103431666
  • Pressure Reducing/Relieving Valve
  • 10 gal/min
  • SAE-8 Port Size
  • 60 - 800 psi Pressure Adjustment
Pilot Operated Pressure Reducing/Relieving Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Reducing/Relieving Valve
  • 10 gal/min
  • SAE-8 Port Size
  • 60 - 800 psi Pressure Adjustment

description

  • The pressure reducing valve is used to maintain a lower secondary pressure in the circuit. The downstream pressure will remain at the preset level as long as the system pressure is higher than the secondary pressure.
Pressure Adjustment Range (psi) 60 to 800
Port Type SAE
Valve Type Pressure Reducing/Relieving
Pressure Adjustment [Max] 800 psi
Flow [Max] 10 gal/min
Pressure [Max] 3000 psi
Port Size SAE-8
Drain Port Size SAE-6
Pressure Adjustment [Min] 60 psi
Operation Pilot Operated
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison