The pressure reducing valve is used to maintain a lower secondary pressure in the circuit. The downstream pressure will remain at the preset level as long as the system pressure is higher than the secondary pressure.
Flow [Max]
10 gal/min
Drain Port Size
SAE-6
Pressure Adjustment [Min]
100 psi
Pressure [Max]
3000 psi
Pressure Adjustment [Max]
3000 psi
Port Size
SAE-8
Operation
Pilot Operated
Valve Type
Pressure Reducing/Relieving
Pressure Adjustment Range (psi)
100 to 3,000
Port Type
SAE
Weight
1.1 LB
We're here for you
with Service Centers across the country - We have your back