The pressure reducing valve is used to maintain a lower secondary pressure in the circuit. The downstream pressure will remain at the preset level as long as the system pressure is higher than the secondary pressure.
Pressure [Max]
3000 psi
Port Type
NPT
Pressure Adjustment [Max]
800 psi
Pressure Adjustment [Min]
60 psi
Valve Type
Pressure Reducing/Relieving
Pressure Adjustment Range (psi)
60 to 800
Drain Port Size
1/4 in NPT
Port Size
1/4
Operation
Pilot Operated
Flow [Max]
10 gal/min
Weight
1.1 LB
We're here for you
with Service Centers across the country - We have your back