The pressure reducing valve is used to maintain a lower secondary pressure in the circuit. The downstream pressure will remain at the preset level as long as the system pressure is higher than the secondary pressure.
Operation
Pilot Operated
Port Size
1/2
Pressure Adjustment [Min]
60 psi
Drain Port Size
1/4 in NPT
Port Type
NPT
Pressure Adjustment Range (psi)
60 to 800
Valve Type
Pressure Reducing/Relieving
Pressure [Max]
3000 psi
Flow [Max]
10 gal/min
Pressure Adjustment [Max]
800 psi
Weight
1.1 LB
We're here for you
with Service Centers across the country - We have your back