- Sequence Valve
- 15 gal/min
- 1/4" NPT Port Size
- 50 - 1,500 psi Pressure Adjustment
description
- The sequence valve is actuated only after a preset pressure level is sensed at the valve's pressure port. The sequence valve then opens and permits flow to the downstream circuit as long as the preset pressure, or greater pressure, is maintained at the
| Pressure Adjustment [Min] | 50 psi |
| Port Size | 1/4 |
| Flow [Max] | 15 gal/min |
| Pressure [Max] | 3500 psi |
| Port Type | NPT |
| Pressure Adjustment Range (psi) | 50 to 1,500 |
| Valve Type | Sequence |
| Drain Port Size | 1/4 in NPT |
| Operation | Pilot Operated |
| Pressure Adjustment [Max] | 1500 psi |
| Weight | 1.1 LB |

