- Counterbalance Valve
- 20 gal/min
- SAE-10 Port Size
- 400 - 1,500 psi Pressure Adjustment
| Flow [Max] | 20 gal/min |
| Pilot Port Size | SAE-6 |
| Port Type | SAE |
| Check Valve Crack Pressure | 25 psi |
| Pressure [Max] | 3000 psi |
| Pressure Adjustment Range (psi) | 400 to 1,500 |
| Pressure Adjustment [Min] | 400 psi |
| Pressure Adjustment [Max] | 1500 psi |
| Port Size | SAE-10 |
| Valve Type | Counterbalance |
| Operation | Pilot Operated w/Check |
| Weight | 1.6 LB |

