- Pressure Reducing Valve
- 20 gal/min
- 3/8" NPT Port Size
- 100 - 3,000 psi Pressure Adjustment
description
- The pressure reducing valve is used to maintain a lower secondary pressure in the circuit. The downstream pressure will remain at the preset level as long as the system pressure is higher than the secondary pressure.
| Pressure Adjustment [Min] | 100 psi |
| Pressure Adjustment Range (psi) | 100 to 3,000 |
| Pressure [Max] | 3000 psi |
| Drain Port Size | 1/4 in NPT |
| Port Type | NPT |
| Port Size | 3/8 |
| Valve Type | Pressure Reducing |
| Pressure Adjustment [Max] | 3000 psi |
| Flow [Max] | 20 gal/min |
| Operation | Pilot Operated |
| Weight | 1.6 LB |

