The pressure reducing valve is used to maintain a lower secondary pressure in the circuit. The downstream pressure will remain at the preset level as long as the system pressure is higher than the secondary pressure.
Operation
Pilot Operated
Flow [Max]
20 gal/min
Pressure Adjustment [Max]
3000 psi
Port Type
SAE
Valve Type
Pressure Reducing/Relieving
Pressure Adjustment Range (psi)
100 to 3,000
Pressure [Max]
3000 psi
Drain Port Size
SAE-6
Port Size
SAE-8
Pressure Adjustment [Min]
100 psi
Weight
1.1 LB
We're here for you
with Service Centers across the country - We have your back