The pressure reducing valve is used to maintain a lower secondary pressure in the circuit. The downstream pressure will remain at the preset level as long as the system pressure is higher than the secondary pressure.
Operation
Pilot Operated
Pressure [Max]
3000 psi
Pressure Adjustment [Max]
800 psi
Pressure Adjustment [Min]
60 psi
Pressure Adjustment Range (psi)
60 to 800
Flow [Max]
20 gal/min
Drain Port Size
1/4 in NPT
Port Size
3/8
Valve Type
Pressure Reducing/Relieving
Port Type
NPT
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back