- Pressure Relief Valve
- 20 gal/min
- SAE-10 Port Size
- 100 - 3,000 psi Pressure Adjustment
description
- This type of relief valve is used to protect against pressure overloads.Pilot-operated valves have accurate pressure control even under conditions of wide variance in flow. Provides a way to adjust maximum system pressure and protects the hydraulic components from being overpressured.
| Port Size | SAE-10 |
| Valve Type | Pressure Relief |
| Port Type | SAE |
| Pressure Adjustment Range (psi) | 100 to 3,000 |
| Pressure [Max] | 3500 psi |
| Pressure Adjustment [Max] | 3000 psi |
| Pressure Adjustment [Min] | 100 psi |
| Operation | Pilot Operated |
| Flow [Max] | 20 gal/min |
| Weight | 1.3 LB |

