- Sequence Valve
- 20 gal/min
- SAE-10 Port Size
- 100 - 3,000 psi Pressure Adjustment
description
- The sequence valve is actuated only after a preset pressure level is sensed at the valve's pressure port. The sequence valve then opens and permits flow to the downstream circuit as long as the preset pressure, or greater pressure, is maintained at the
| Pressure Adjustment [Min] | 100 psi |
| Operation | Pilot Operated |
| Pressure [Max] | 3500 psi |
| Port Type | SAE |
| Drain Port Size | SAE-6 |
| Pressure Adjustment Range (psi) | 100 to 3,000 |
| Flow [Max] | 20 gal/min |
| Pressure Adjustment [Max] | 3000 psi |
| Port Size | SAE-10 |
| Valve Type | Sequence |
| Weight | 1.6 LB |

