Skip to content Skip to navigation menu
Continental HydraulicsPVR1515B1LRMP1

PVR1515B1LRMP1

PVR15 Series Vane Pump
Item #103430926
Continental HydraulicsPVR1515B1LRMP1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • High quality, pressure-compensated Vane Pumps provide constant pressure and variable flow upon system demand

applications

  • Industrial applications

features

  • Flow range: 4 to 70 gpm
  • Shaft type: keyed
  • Port location: side
  • Direct spring compensators for fast response
  • Smooth flow and quiet operation
Operating Speed [Max] 2400 rpm
Operating Speed [Min] 1400 rpm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison