description
- High quality, pressure-compensated Vane Pumps provide constant pressure and variable flow upon system demand
applications
- Industrial applications
features
- Flow range: 4 to 70 gpm
- Shaft type: keyed
- Port location: side
- Direct spring compensators for fast response
- Smooth flow and quiet operation
| Operating Speed [Max] | 2400 rpm |
| Operating Speed [Min] | 1400 rpm |
| Weight | 0.0 LB |

