- SAE 2-Bolt "B" Flange Mounted Vane Pump
- 1" Shaft
- 20 gal/min Rated Flow
- 2.8 in3/rev
- 1 1/2" SAE 4-Bolt Pad Inlet Port
description
- High quality, pressure-compensated Vane Pumps provide constant pressure and variable flow upon system demand
applications
- Industrial applications
features
- Flow range: 4 to 70 gpm
- Keyed shaft
- Port location: side
- Direct spring compensators for fast response
- Smooth flow and quiet operation
| Power Input @ Rated Flow & Pressure | 19 hp |
| Seal Material | Buna-N |
| Control Options | None |
| Inlet Port Type | Flange |
| Operating Speed [Min] | 1400 rpm |
| Inlet Port | 1 1/2 |
| Rated Flow | 20 gal/min |
| Rated Pressure | 1500 psi |
| Pressure [Max] | 1800 psi |
| Pressure Port | 1 in SAE 4-Bolt Pad |
| Mounting Style | SAE 2-Bolt "B" Flange |
| Operating Speed [Max] | 2400 rpm |
| Mechanical Options | None |
| Series | PVR15 |
| Pressure Compensating Range | 400 - 1,500 psi |
| Displacement (in³/rev) | 2.8 |
| Rated Operating Speed | 1750 rpm |
| Shaft Dia. | 1 in |
| Pressure [Min] | 400 psi |
| Weight | 61.0 LB |

