- SAE 2-Bolt "B" Flange Mounted Vane Pump
- 1" Shaft
- 30 gal/min Rated Flow
- 4.3 in3/rev
- 1 1/2" SAE 4-Bolt Pad Inlet Port
description
- High quality, pressure-compensated Vane Pumps provide constant pressure and variable flow upon system demand
applications
- Industrial applications
features
- Flow range: 4 to 70 gpm
- Shaft type: keyed
- Port location: side
- Direct spring compensators for fast response
- Smooth flow and quiet operation
| Mechanical Options | None |
| Inlet Port Type | Flange |
| Pressure Port | 1 in SAE 4-Bolt Pad |
| Pressure Compensating Range | 500 - 1,000 psi |
| Displacement (in³/rev) | 4.3 |
| Rated Flow | 30 gal/min |
| Control Options | None |
| Inlet Port | 1 1/2 |
| Operating Speed [Max] | 1800 rpm |
| Rated Pressure | 1000 psi |
| Power Input @ Rated Flow & Pressure | 20 hp |
| Mounting Style | SAE 2-Bolt "B" Flange |
| Shaft Dia. | 1 in |
| Pressure [Min] | 500 psi |
| Seal Material | Viton |
| Operating Speed [Min] | 1400 rpm |
| Pressure [Max] | 1200 psi |
| Rated Operating Speed | 1750 rpm |
| Weight | 61.0 LB |

