- Manifold Mounted Vane Pump
- 3/4" Shaft
- 8 gal/min Rated Flow
- 1.2 in3/rev
- 3/4" NPT Inlet Port
description
- High quality, pressure-compensated Vane Pumps provide constant pressure and variable flow upon system demand
applications
- Industrial applications
features
- Flow range: 4 to 70 gpm
- Shaft type: keyed
- Port location: side
- Smooth flow and quiet operation
- Direct spring compensators for fast response
| Shaft Dia. | 0.75 in |
| Inlet Port Type | NPT |
| Operating Speed [Max] | 3600 rpm |
| Pressure [Min] | 100 psi |
| Power Input @ Rated Flow & Pressure | 6 hp |
| Pressure Compensating Range | 300 - 600 psi |
| Rated Pressure | 1000 psi |
| Seal Material | Buna-N |
| Operating Speed [Min] | 800 rpm |
| Displacement (in³/rev) | 1.2 |
| Pressure Port | 3/4 in NPT |
| Mechanical Options | None |
| Inlet Port | 3/4 |
| Rated Flow | 8 gal/min |
| Pressure [Max] | 1200 psi |
| Control Options | None |
| Mounting Style | Manifold |
| Rated Operating Speed | 1750 rpm |
| Weight | 20.0 LB |

