- 4-Bolt Flange Mounted Vane Pump
- 1 1/2" Shaft
- 70 gal/min Rated Flow
- 9.9 in3/rev
- 2" SAE 4-Bolt Pad Inlet Port
description
- High quality, pressure-compensated Vane Pumps provide constant pressure and variable flow upon system demand
applications
- Industrial applications
features
- Flow range: 4 to 70 gpm
- Shaft type: keyed
- Port location: side
- Direct spring compensators for fast response
- Smooth flow and quiet operation
| Operating Speed [Min] | 800 rpm |
| Rated Operating Speed | 1800 rpm |
| Operating Speed [Max] | 1800 rpm |
| Inlet Port | 2 |
| Pressure Compensating Range | 300 - 1,500 psi |
| Pressure [Max] | 1700 psi |
| Control Options | None |
| Rated Pressure | 1500 psi |
| Pressure [Min] | 400 psi |
| Inlet Port Type | Flange |
| Seal Material | Buna-N |
| Shaft Dia. | 1.5 in |
| Mounting Style | 4 Bolt Flange |
| Displacement (in³/rev) | 9.9 |
| Mechanical Options | B Flange Tandem Pump Mounting |
| Rated Flow | 70 gal/min |
| Pressure Port | 1 1/2 in SAE 4-Bolt Pad |
| Power Input @ Rated Flow & Pressure | 60 hp |
| Weight | 119.0 LB |

